Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 10D - 9.4mm
Mfr # 0730296
Zoro # G510407105
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.362204724409449
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0730296
- Zoro # G510407105
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.2 |
Shank Dia. | 10 |
Overall Length | 174 |
Flute Length | 124 |
Details
Item | Carbide 10D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.362204724409449 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Point Angle | 45° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- GATORBACK Tape Clip (604)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- Nachi Drill Bits