Nachi

Aqua EX Oil Hole 10D - 1.8mm


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Size 1.6
  • Flute Type CONVENTIONAL SPIRAL
  • Shank Type Endmill Type Shank
  • Drill Bit Material SOLID CARBIDE
  • Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Size 1.6
Shank Dia. 3
Overall Length 70
Flute Length 21

Details

Item Carbide 10D Drill Bits
Flute Type CONVENTIONAL SPIRAL
Shank Type Endmill Type Shank
Drill Bit Material SOLID CARBIDE
Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent 0.062992125984252
Finish AQUA EX
Point Angle 15°
Cutting Direction Right
Number of Flutes 2
Drill Point (Deg.) 140
Coolant Through Yes

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.