Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 10D - 11.9mm
Mfr # 0730491
Zoro # G810406815
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.460629921259843
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0730491
- Zoro # G810406815
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.7 |
Shank Dia. | 12 |
Overall Length | 216 |
Flute Length | 156 |
Details
Item | Carbide 10D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.460629921259843 |
Finish | AQUA EX |
Point Angle | 45° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80307D2B72285)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- WALTER Jobber Drill, 9.00mm, Carbide, A6489DPP-9 (A6489DPP-9)
- Nachi Coolant Fed Drill Bits