Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 9.9mm
Mfr # 0764741
Zoro # G410406307
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.7
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0764741
- Zoro # G410406307
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.7 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 35 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Stainless Steel 6" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-445)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- Nachi Stub Drills