Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 9.5mm
Mfr # 0764706
Zoro # G710406632
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.3
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0764706
- Zoro # G710406632
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.3 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 33 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNATURE LASER PREMIUM 20" X .125 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1820125)
- NON STOP AUTO TOOLS 19mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71019)
- HHIP 1-7/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-1437)
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- Nachi Stub Drills