Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 9.2mm
Mfr # 0765674
Zoro # G310405639
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765674
- Zoro # G310405639
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 32 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- RIDGID Coupling, Ram Half (62547)
- MITUTOYO Cg, 6.5"AX (511-734)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- Nachi Drill Bits