Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 8.4mm
Mfr # 0765594
Zoro # G710405314
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 8.2
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0765594
- Zoro # G710405314
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 8.2 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 29 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- BONWAY Bon 32-106 Release Agent, Jet Black (32-106)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- DRILL AMERICA 3/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/8)
- Nachi Stub Drills