Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 7.4mm
Mfr # 0765491
Zoro # G810405443
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 7.2
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765491
- Zoro # G810405443
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 7.2 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-175 Line, Nylon No.15 Twist, 1000 Foot Neon Orange (81-175)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX Screwdriver Set, Combination, 8 pcs. (118SS)
- MIDWEST PRODUCTSMPANY HobbyCraft Easy Cutter (1126)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- Nachi Stub Drills