Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 6.5mm
Mfr # 0765404
Zoro # G810405573
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.3
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0765404
- Zoro # G810405573
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 6.3 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 22 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- SCHUNK Soft Jaw Insert, BWW 200, PK3 (105306)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- Nachi Drill Bits