Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 6.4mm
Mfr # 0765399
Zoro # G910405640
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.2
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0765399
- Zoro # G910405640
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 6.2 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 22 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs (411)
- VERSADRIVE HMT Tap Clutched Collet Holder, 3/4 in. Weldon Shank (120010)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- WESTWARD Z 5-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX5)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/64)
- Nachi Drill Bits