Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 5.5mm
Mfr # 0765301
Zoro # G810405726
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.3
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765301
- Zoro # G810405726
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.3 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 19 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- M.A. FORD .1247 Reamer (27212470)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- Nachi Stub Drills