Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 4.2mm
Mfr # 0765170
Zoro # G710405352
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765170
- Zoro # G710405352
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 14 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE SHOP Complete Professional HT Engineering Cart with Complete Tool Bag (MS-CEC-PRO)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 10 x 11 mm L.155 mm (40031011)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #51 (45721)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/64)
- Nachi Drill Bits