Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 4.0mm
Mfr # 0765158
Zoro # G810405337
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.8
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765158
- Zoro # G810405337
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.8 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 14 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES Pocket Blow Gun (315)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 12 pt Deep Depth, Black Oxide (J7326)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- Nachi Drill Bits