Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 3.8mm
Mfr # 0765135
Zoro # G810405320
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.6
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765135
- Zoro # G810405320
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.6 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 13 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- SOG Multi-Tool, Micro Tool Clip, 9 Tools (TC1001-CP)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- Nachi Stub Drills