Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 3.2mm
Mfr # 0765078
Zoro # G510405484
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0765078
- Zoro # G510405484
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 11 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- DRILL AMERICA #21 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21)
- Nachi Drill Bits