Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 3.1mm
Mfr # 0765061
Zoro # G110405570
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.9
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0765061
- Zoro # G110405570
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.9 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 11 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4pc Mini Pick and Hook Set (42450)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 13Mm Fm (13MM25)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- Nachi Stub Drills