Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 2.9mm
Mfr # 0765840
Zoro # G710405574
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.7
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765840
- Zoro # G710405574
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.7 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 10 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- MASTER APPLIANCE CHISEL TIP 1MM /UT40SI (MA91-01-01)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- Nachi Stub Drills