Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 2.7mm
Mfr # 0765828
Zoro # G710405512
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.5
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765828
- Zoro # G710405512
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.5 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 9 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- MILWAUKEE TOOL Carry Strap For M18 FUEL Sectional Machine (48-08-0555)
- WOKIN 8 Inch Adjustable (150238)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- DRILL AMERICA 21/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/32)
- Nachi Stub Drills