Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 2.1mm
Mfr # 0765760
Zoro # G210405708
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.5
- Decimal Equivalent 0.216535433070866
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0765760
- Zoro # G210405708
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.5 |
Shank Dia. | 6 |
Overall Length | 287 |
Flute Length | 237 |
Details
Item | Carbide 40D Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.216535433070866 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Drill Bit Point Angle | 140 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- Nachi Drill Bits