Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 19.5mm
Mfr # 0764678
Zoro # G410406543
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 18.5
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764678
- Zoro # G410406543
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 18.5 |
Shank Dia. | 16 |
Overall Length | 135 |
Flute Length | 65 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- PROTO Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia. (J2127)
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- Nachi Stub Drills