Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 18.5mm
Mfr # 0764655
Zoro # G810406518
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 17.5
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764655
- Zoro # G810406518
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 17.5 |
Shank Dia. | 16 |
Overall Length | 125 |
Flute Length | 61 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #29 (C08112)
- RIDGID Cross-Member W/Stand Stop (26798)
- WESTWARD #18 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH9)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- Nachi Drill Bits