Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 15.3mm
Mfr # 0764530
Zoro # G510406382
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.1
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764530
- Zoro # G510406382
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 15.1 |
Shank Dia. | 12 |
Overall Length | 115 |
Flute Length | 54 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- CTA MANUFACTURING 7 Pc. Stubby Metric Hex Bit Set (5057)
- Nachi Drill Bits