Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 15.1mm
Mfr # 0764517
Zoro # G710406502
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.9
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0764517
- Zoro # G710406502
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 14.9 |
Shank Dia. | 12 |
Overall Length | 105 |
Flute Length | 52 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TEKTON Gripping, Cutting, and Locking Pliers Set with Rack (10-Piece) (PLR99202)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- DRILL AMERICA 13/32" Cobalt Jobber Length Drill Bit (DWDCO13/32)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- Nachi Drill Bits