Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 14.9mm
Mfr # 0764495
Zoro # G510406597
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.7
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764495
- Zoro # G510406597
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 14.7 |
Shank Dia. | 12 |
Overall Length | 105 |
Flute Length | 52 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- Nachi Drill Bits