Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 14.7mm
Mfr # 0764472
Zoro # G710406519
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.5
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764472
- Zoro # G710406519
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 14.5 |
Shank Dia. | 12 |
Overall Length | 105 |
Flute Length | 51 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (87915CLB123910)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- Nachi Stub Drills