Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 13.1mm
Mfr # 0764311
Zoro # G110406577
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.9
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764311
- Zoro # G110406577
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 12.9 |
Shank Dia. | 12 |
Overall Length | 100 |
Flute Length | 45 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 35ft. (DWHT36235THS)
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm (012011057)
- PROTO 1/2" Drive Universal Impact Socket Set, 7 pcs (J72143M)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- Nachi Drill Bits