Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 11.4mm
Mfr # 0764896
Zoro # G710405758
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.2
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764896
- Zoro # G710405758
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 11.2 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 40 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Guard, 4.5 (43-54-1200)
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15030)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- DRILL AMERICA 1-1/2"-28 HSS Plug Hand Tap (DWTST1-1/2-28P)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- EAGLE TAPTEK CUTTING TOOLS 13/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-013-I)
- Nachi Drill Bits