Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 10.7mm
Mfr # 0764821
Zoro # G110405648
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.5
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764821
- Zoro # G110405648
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 10.5 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 37 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Retractable Pilot Pin (49-59-0011)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 20 x 22 mm L.235 mm (40032022)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- Nachi Stub Drills