Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Super Stub - 10.6mm
Mfr # 0764815
Zoro # G110405693
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.4
- Material SOLID CARBIDE
- Finish AQUA EX
- Shank Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0764815
- Zoro # G110405693
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 10.4 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 37 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- DRILL AMERICA Y Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOY)
- Nachi Drill Bits