Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 9.6mm
Mfr # 1490622
Zoro # G510405903
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.4
- Decimal Equivalent 0.370078
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490622
- Zoro # G510405903
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.4 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 43 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.370078 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- IDEAL Fuse Puller, Small (34-015)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- Nachi Drill Bits