Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 9.3mm
Mfr # 1490600
Zoro # G810405917
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.1
- Decimal Equivalent 0.358267
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490600
- Zoro # G810405917
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.1 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 42 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.358267 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW5)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- Nachi Drill Bits