Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 9.2mm
Mfr # 1490594
Zoro # G810405856
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9
- Decimal Equivalent 0.35433
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490594
- Zoro # G810405856
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 41 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.35433 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/64)
- Nachi Drill Bits