Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 9/16
Mfr # 1490112
Zoro # G310405431
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.5625
- Decimal Equivalent 0.5625
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490112
- Zoro # G310405431
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.5625 |
Shank Dia. | 12 |
Overall Length | 135 |
Flute Length | 90 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5625 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- DRILL AMERICA 2-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2062)
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- MICRO 100 ER Collets - ER Collet Nuts ER08 MINI COLLET NUT (CMR08-SW)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- DRILL AMERICA #4 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO4)
- Nachi Drill Bits