Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 8.9mm
Mfr # 1490571
Zoro # G510405804
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 8.7
- Decimal Equivalent 0.342519
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490571
- Zoro # G510405804
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 8.7 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 40 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.342519 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- STARRETT Micrometer Inside (124DZ)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- Nachi Drill Bits