Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 7/32
Mfr # 1489990
Zoro # G810405665
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.21875
- Decimal Equivalent 0.21875
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1489990
- Zoro # G810405665
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.21875 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 36 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.21875 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- MAGNET SOURCE Magnet Source Magnetic Tool Bar, Screw Mount (7661)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- DRILL AMERICA #50 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO50)
- Nachi Stub Drills