Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 7.1mm
Mfr # 1490433
Zoro # G710406144
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.9
- Decimal Equivalent 0.271653
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490433
- Zoro # G710406144
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.9 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 31 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.271653 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- ALLPAX Center Pin Ferrule (AX1613)
- HOUGEN 1-1/8 in. Carbide Sheet Metal Holcutter (14336)
- WRIGHT TOOL 1 in Drive Impact Socket 90 mm Size, Standard Socket, black oxide (88-90MM)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-031-D)
- Nachi Stub Drills