Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 6.2mm
Mfr # 1490376
Zoro # G510406078
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6
- Decimal Equivalent 0.23622
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490376
- Zoro # G510406078
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 27 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.23622 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- CURRENT TOOLS 254 Hydraulic Cylinder w/ Mounting Block (254-100)
- DRILL AMERICA 3/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/8)
- C.H. HANSON Carpenter Chalk, White, 72/Box (10395)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- Nachi Drill Bits