Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 5/32
Mfr # 1489977
Zoro # G510405637
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.15625
- Decimal Equivalent 0.15625
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489977
- Zoro # G510405637
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.15625 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.15625 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- KO-KEN Bit Socket TORX T30 50mm Z-series 1/4 Sq. Drive (2025Z.50-T30)
- KO-KEN Bit Socket 3/16 Hex 75mm 3/8 Sq. Drive (3012A.75-3/16)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- Nachi Stub Drills