Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm
Mfr # 1490250
Zoro # G110406119
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.4
- Decimal Equivalent 0.173228
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490250
- Zoro # G110406119
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 4.4 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 21 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.173228 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- PIG Pig Universal Light-Weight Absorbent Drum-Top Pad (20 Pads Per Box) (NPG25103)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- BOSCH 9/64STUBBY DRILL-BULK* (VA12809)
- Nachi Stub Drills