Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 4.2mm
Mfr # 0732625
Zoro # G710406557
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4
- Decimal Equivalent 0.15748
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0732625
- Zoro # G710406557
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 4 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.15748 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 Inch Stainless Steel J-Roller (19596)
- TEKTON 36 mm Combination Wrench (WCB24036)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- DRILL AMERICA #32 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO32)
- Nachi Stub Drills