Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 3.9mm
Mfr # 1490215
Zoro # G110405792
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.7
- Decimal Equivalent 0.145669
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490215
- Zoro # G110405792
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.7 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.145669 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- LENOX Hole Saw (LXAH3238)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- Nachi Drill Bits