Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 3.6mm
Mfr # 1490187
Zoro # G710405949
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.4
- Decimal Equivalent 0.133858
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490187
- Zoro # G710405949
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.4 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 16 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.133858 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H (30079)
- PROSKIT L Nose Pliers, 5 (100-003)
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- PIG Mat Installation Roller (GRP021)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- Nachi Stub Drills