Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 3.3mm
Mfr # 0732597
Zoro # G410406475
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.1
- Decimal Equivalent 0.122047
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0732597
- Zoro # G410406475
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.1 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 15 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.122047 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- Nachi Stub Drills