Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 3.2mm
Mfr # 1490164
Zoro # G910405879
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3
- Decimal Equivalent 0.11811
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490164
- Zoro # G910405879
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 14 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.11811 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- Nachi Drill Bits