Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 1/2
Mfr # 1490106
Zoro # G110405471
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.5
- Decimal Equivalent 0.5
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490106
- Zoro # G110405471
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.5 |
Shank Dia. | 12 |
Overall Length | 125 |
Flute Length | 81 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- VESSEL MEGADORA Screwdriver No.900 +2x100 (900P2100)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- KRAFT TOOL All Steel Walking G, 8" x 10" 3/8"R 1/2"D (CC1708)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- Nachi Stub Drills