Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 11.9mm
Mfr # 1490790
Zoro # G810406044
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.7
- Decimal Equivalent 0.460629
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490790
- Zoro # G810406044
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 11.7 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 54 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.460629 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- MILWAUKEE TOOL 30mm Metric Combination Wrench (45-96-9530)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- Nachi Drill Bits