Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 10.6mm
Mfr # 1490697
Zoro # G110406102
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.4
- Decimal Equivalent 0.409448
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1490697
- Zoro # G110406102
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 10.4 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 48 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.409448 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- DRILL AMERICA 7/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/32)
- Nachi Stub Drills