Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - Corner Radius - 10.1mm
Mfr # 1490668
Zoro # G710406205
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.9
- Decimal Equivalent 0.389763
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1490668
- Zoro # G710406205
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.9 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 45 |
Details
Item | Carbide Flat Radius Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.389763 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- DRILL AMERICA 1/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/8)
- Nachi Drill Bits