Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 9.3mm
Mfr # 0713706
Zoro # G110406164
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.1
- Decimal Equivalent 0.358267
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713706
- Zoro # G110406164
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.1 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 42 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.358267 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 3 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID23117)
- STAHLWILLE TOOLS 1/4 " Mini bit ratchet fine tooth internal hex D 6, 3 (1/4 ") L.90 mm (11133030)
- IRWIN Pipe Clamp, Steel Handle and 1 1/2 in Throat Depth (224212)
- 21ST CENTURY MANUAL HAND SYPHON (A40)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- Nachi Drill Bits