Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 9/32
Mfr # 1455646
Zoro # G410406208
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.28125
- Decimal Equivalent 0.28125
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1455646
- Zoro # G410406208
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.28125 |
Shank Dia. | 0.28125 |
Overall Length | 4.625 |
Flute Length | 2.75 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.28125 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Coolant Through | Yes |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151)
- AMERICAN WIRE TIE Manual Wire Tie Twister (HTTB)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- Nachi Drill Bits